Beli pliers set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy-Pro Pro-Torq Pliers Set (Set Perkakas)Deskripsi:Manufactured from specially selected steels, these sets of comfort grip pliers are the cost effective way of ensuring you always have the right size pliers to hand for a range of applications. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort and prevents slippageManufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Available as a set of 3 or 4 pliers.Features and Benefits- Dual material grip allows the user to eaily deliver maximum force with little effort- With a polypropylene core to bolster strenght and durability- Soft thermoplastic outer gives the product a non-slip comfort grip- Available as a set of 3 or 4 pieces to allow you to select the product that is right for your needsTypical Applications- Automotive- Production Line- Warehousing- Electrical- Plumbing- Construction- DIYatribut:
- Type: Pliers Set
- Jaw Material: Chrome Vanadium Steel
- Handle Material: Polypropylene
- Finish/Coating: Nickel-plated
- Insulated: No
- Jaw Style: Serrated
- Special Features: Slip Guard Protection
- KNIPEX Assorted Plier Set (Tang Mini)Deskripsi:These sets include various precision pliers to perform electronics assembly and other detailed work with small parts and delicate components. Also known as mini pliers, precision pliers are small to allow fine control and fit into tight spaces.atribut:
- Insulated: No
- TEKIRO Eva Pliers (Tang Set EVA Tray)Deskripsi:EVA TANG SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Material : EVA, Chrome Vanadium, dllTekiro Tang Set 4 Pcs EVA terdiri dari :Tang Kominasi 7"Tang Potong 6"Tang Lancip 6"Tang Slip Joint 6"Tang Set ini beralaskan EVA yang tebuat dari gabus solid yang membuat tools anda akan selalu rapih dan selalu terlindungi apabila terjatuh. EVA juga cocok sekali bila ditaruh di dalam Tool Box anda.atribut:
- Material: Eva, Chrome Vanadium
- MILWAUKEE Locking Pliers Torque Lock Kit (Tang Buaya)atribut:
- UNSPSC: 31160000
- WIHA Pliers Set (Tang Set Otomotif)atribut:
- UNSPSC: 31160000
- WESTWARD Locking Pliers Set (Tang Buaya)Deskripsi:These pliers sets include multiple pairs of locking pliers in various sizes or jaw styles.atribut:
- Container Type: Pouch
- Tether Ready: No
- UNSPSC: 27112115
- Deli Pliers Set (Tang Set)Deskripsi:- 8" Cutting Pliers- 6" Long-nosed Pliers- 6" Diagonal Pliersatribut:
- Color: Black and Yellow
- Package Type: Double Blister
- Main Material: Crv + PVC
- Senator Pliers SetDeskripsi:ontents: 6inch Heavy-Duty Snipe Nose Pliers with Cutter Heavy-duty standard manufactured from chrome vanadium with satin finish. Built-in serrated section behind head for gripping. Hard wearing with PVC safety handles and side cutter. 6inch Heavy-Duty Diagonal Cutting Nipper Chrome vanadium steel with a satin finish. Also have a serrated section behind the head for gripping. Hard wearing heavy duty PVC safety handles. Also with serrated gripping and crimping jaws behind the head. 6inch Heavy-Duty Linesman's Pliers Heavy-duty standard manufactured from chrome vanadium steel with a satin finish. Serrated jaws for gripping nuts, bolts, studs etc. Side cutting for wire up to 1.6mm diameter. Also with serrated gripping and crimping jaws behind the head.atribut:
- Jaw Material: Chrome Vanadium Steel
- Nose Shape: Curved Long Straight
- Includes: Diagonal Cutting Nippermm Lineman's Pliermm Snipe Nose Plier with Cuttermm
- Jaw Style: Serrated Smooth
- Pliers Type: Lineman's Needle Nose Straight
- Material: Chrome Vanadium
- Overall Length (mm): 150
- Size (mm): 160
- monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas)Deskripsi:It is a convenient bargain set for work such as grasping, pinching, cutting, bending etc.atribut:
- Material: Carbon steel
- Overall Length (mm): Pliers: 160, Needle-nose pliers: 160, Nippers: 160
- Blade hardness: 55HRC
- Number of Tools, per Set: 3
- Cutting Capacity (Φmm): Pliers: Iron wire 1.5/Copper wire 2.5, Needle-nose pliers: Iron wire 1.0/Copper wire 2.0, Nippers: Iron wire 1.0/Copper wire 2.0
- INGCO Pliers CR-V High Leverage Pliers Set (Tang Jepit)atribut:
- Set Contents: 8inch/200mm high leverage combination pliers 7inch/180mm high leverage diagonal cutting pliers 6inch/160mm high leverage long nose pliers Cr-V,black finish and polish TPR two color handle Saving 30% strength than normal pliers
- WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- TONE Pliers SetDeskripsi:-MASTER GRIP set concentrating on voices of mechanical engineers and pursuing functionality.-The tray has a size that can be put in existing tool cases.atribut:
- Set Contents: Pliers CT-175G, needle-nose pliers RP-150G, strong nippers KN-150G
- STANLEY Screwdriver Magnetized Tip Ergonomic Grip (Obeng)Deskripsi:General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.atribut:
- Shank Shape: Round
- Tip Size: #1; #2; 1/4inch; 3/16inch; 5/16inch
- Handle Material: Plastic
- Grip Style: Ergonomic
- Handle Length (inch): 4 1/2
- Shank Material: Alloy Steel
- Corrosion Resistant: Yes
- For Fastener Size: #1; #2; 1/4inch; 3/16inch; 5/16inch
- Handle Color: Black; Blue; Red
- Magnetized Tip: Yes
- Shank Finish: Chrome
- Sizes Included: Standard: 1/4inch x 4inch, 5/16inch x 6inch, Cabinet: 3/16inch x 3inch, 3/16inch x 6inch, Phillips: 1pt x 3inch, 2 pt. x 4inch
- Tip Finish: Chrome
- UNSPSC: 27111701
- WIHA Pliers Set Classic (Tang Set Otomotif)Deskripsi:StandardsDIN ISO 5746, DIN ISO5749, DIN ISO 5745ApplicationFor attaching and removing circlips in holes as well as on shafts and axles.
- TONE Combination Wrench Set (Kunci Ring Pas)Deskripsi:-Combines the speed of spanner and the strength of box end wrench.-Temporary tightening is on the spanner side, the final tightening on the side of box end is done with a function tool of 1 role 2 functions.-The bent angle of the box end handle is 15°.atribut:
- Accessories: Tool Case
- Set Contents: 8, 10, 11, 12, 13, 14, 17, 19, 21, 22mm
- Set Contents (piece): 10
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- WIHA Tongue and Groove Plier Set (Tang Jepit Insulasi)atribut:
- UNSPSC: 31160000
Daftar Harga pliers set Terbaru October 2026
| Kennedy-Pro Pro-Torq Pliers Set (Set Perkakas) | Rp1.299.900 |
| KNIPEX Assorted Plier Set (Tang Mini) | Rp2.799.900 |
| TEKIRO Pliers Set (Tang Set Otomotif) | Rp389.900 |
| TEKIRO Eva Pliers (Tang Set EVA Tray) | Rp369.900 |
| TJAP MATA Mata Kunci Sok 1/2inch 6 pt | Rp19.900 |
| Toptul Pliers Set | Rp769.900 |
| MILWAUKEE Locking Pliers Torque Lock Kit (Tang Buaya) | Rp2.699.900 |
| WIHA Pliers Set (Tang Set Otomotif) | Rp6.599.900 |
| WESTWARD Locking Pliers Set (Tang Buaya) | Rp629.900 |
| Deli Pliers Set (Tang Set) | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/86P106307294-3.jpg)
/psP109690928-6.jpg)
/i4P106851652-2.jpg)
/idP103683661-2.jpg)


/4iP112146162-2.jpg)
/0qP111647026-1.jpg)
/czP107704467-1.jpg)
/j3P108598687-1.jpg)

%20(Set%20Tang%20Perkakas)/9vP101571355-7.jpg)
/3cP105458120-2.jpg)
/peP109800914-9.jpg)

/46P110436150-1.jpg)
/btP110427425-1.jpg)
/P102355600-1.jpg)
/9yP101000358-7.jpg)
/a0P115986360-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)